Shop All Safety Pins
Heritage
Snap Pin Coil Tension, 1/2" x 3-1/2" ZC
Mfr # SNIC-0500-3500
Zoro # G1532890
product price: $2.29
/ea
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Coil Tension Standard Duty
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/2 in
- Usable Length 3 1/2 in
Product Information
- Brand Heritage
- MFR # SNIC-0500-3500
- Zoro # G1532890
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 3 1/2 in |
Details
Pin Item | Snap Pin |
Safety Pin Type | Coil Tension Standard Duty |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Description
Snap Pin Coil Tension,1/2" x 3-1/2" ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400380)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 90 mm Length, 25 PK (M07160.140.0090)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1 in L, 8 PK (33205)
- MIDWEST FASTENER Helical Insert, 1/4"-20 Thrd Sz, Steel, 15 PK (76802)
- HERITAGE Snap Pin Sq 1Wire, Tab 3/8" x 2-1/2" ZC (SNIT-375-2500S)
- HERITAGE Snap Pin Coil Tension, 1/2" x 4-1/4" ZC (SNIC-0500-4250H)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 1-3/4" SS PV (SNAPS-375-1750R)
- HERITAGE Snap Pin, Rd 2Wire, 1/4" x 1-3/4" SS PV (SNATS-250-1750R)
- HERITAGE Snap Pin, Rd 2Wire, 1/4"x 1-3/8" ZC (SNAP-250-1375R)
- HERITAGE Snap Pin Sq 1Wire, Tab 5/16" x 2-1/2" ZC (SNIT-312-2500S)
- CHARLES LEONARD Safety Pin, 1-1/2", PK144 (83150)
- Heritage Safety Pins