Shop All Wire Rope Lanyards
Heritage
Snap Loop and Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated
Mfr # TN1-093-12
Zoro # G9114239
product price: $2.25
/ea
Sold in multiples of 10 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap Loop and Loop
- Pin Dia. 3/32 in
- Material Nylon
- Finish Plain
- Standards Type 1
Product Information
- Brand Heritage
- MFR # TN1-093-12
- Zoro # G9114239
- Country of Origin United States
- Category Wire Rope Lanyards
Dimensions
Pin Dia. | 3/32 in |
Length | 12 in |
Details
Item | Lanyard |
Type | Snap Loop and Loop |
Material | Nylon |
Finish | Plain |
Standards | Type 1 |
Description
Lanyard,Nylon,Plain,3/32 In.x12 In.,Type 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Machine Key, Square End, Steel, 12 in L, 3/16 in Sq, 6 PK (14200)
- ZORO SELECT Dowel Pin, Std, 3x/32x5/8 L, PK100 (U39080.009.0062)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 20 PK (930993)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M07000.080.0080)
- HERITAGE Terminal and Snap Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated (TN2-093-12-260)
- ITW BEE LEITZKE 2 Loops Lanyard, 18 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS1-046-18N)
- ITW BEE LEITZKE 2 Terminals Lanyard, 12 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS3-046-12N)
- HANDI-CHEK Kit Lanyard, Steel (DISP-LANYARDSS)
- DIXON Synthetic Lanyard (ACL8)
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 12 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 5 PK (WWG-TS1-046-12N-T)
- POWERAMP Clips, Prop Rod Clip (9201-0006)
- Heritage Wire Rope Lanyards