Shop All Safety Pins
Heritage
Safety Pin .243"x 5" HD ZC
Mfr # SFP-243-5000B-H
Zoro # G9148170
product price: $5.25
/ea
Sold in multiples of 8 for $42.00
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Safety Pins
- Basic Material Hard Drawn Spring Wire
- Fastener Finish Zinc Clear
- Usable Length 5.000" (5)
- Wire Dia. .243"
Product Information
- Brand Heritage
- MFR # SFP-243-5000B-H
- Zoro # G9148170
- Country of Origin India
- Category Safety Pins
Dimensions
Usable Length | 5.000" (5) |
Overall Length | 8.860" |
Wire Dia. | .243" |
Details
Pin Item | Safety Pin |
Safety Pin Type | Safety Pins |
Basic Material | Hard Drawn Spring Wire |
Fastener Finish | Zinc Clear |
Description
Safety Pin .243"x 5" HD ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (HTCEIF0-800500US-100P)
- MIDWEST FASTENER Wing Nut, #10-32, Brass, 10 PK (71762)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade C, Black Oxide, 1/2 in Ht, 50 PK (HHNIC050-050BX)
- KIPP Class 12.9, M20 Hex Head Cap Screw, Black Oxide Steel, 80 mm L (K0871.220X80)
- HERITAGE Snap Pin, 5/16 in Pin Dia, 3-3/4 in Shank Lg (SNIP-312-3500S)
- HERITAGE Snap Pin Sq 1Wire, 3/8" x 3 ZC (SNIP-375-3000S)
- HERITAGE Snap Pin, Rd 2Wire, 1/4" x 1-3/4" SS PV (SNATS-250-1750R)
- HERITAGE Snap Pin Sq 1Wire, Tab 3/8" x 2-1/2" ZC (SNIT-375-2500S)
- HERITAGE Snap Pin, 5/16" x 2-1/2", Sq 2Wire ZY (SNAPY-312-2500S)
- HERITAGE Snap Pin, Rd 2Wire, 5/16" x 1-3/4" SS PV (SNATS-312-1750R)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 SS PV (SNAPS-375-2500S)
- Heritage Safety Pins