Shop All Safety Pins
Heritage
Safety Pin .177"x 3" HD ZC
Mfr # SFP-177-3000-H
Zoro # G9148225
Sold in multiples of 5 for $21.45
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Safety Pins
- Basic Material Hard Drawn Spring Wire
- Fastener Finish Zinc Clear
- Usable Length 3 in
- Overall Length 5.596"
Product Information
- Brand Heritage
- MFR # SFP-177-3000-H
- Zoro # G9148225
- Country of Origin United States
- Category Safety Pins
Dimensions
Usable Length | 3 in |
Overall Length | 5.596" |
Wire Dia. | .177" |
Details
Pin Item | Safety Pin |
Safety Pin Type | Safety Pins |
Basic Material | Hard Drawn Spring Wire |
Fastener Finish | Zinc Clear |
Description
Safety Pin .177"x 3" HD ZC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 12 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.040.0012)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4 L, Pk100 (U08320.025.0125)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (00300)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07365)
- HERITAGE Snap Pin, Rd 2Wire, 1/4" x 1-3/4" SS PV (SNATS-250-1750R)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 1-3/4" SS PV (SNAPS-375-1750R)
- HERITAGE Snap Pin Rd 1Wire, Tab 1/4" x 1-3/4" ZC (SNIT-250-1750R)
- HERITAGE Safety Pin .120"x 2-3/4" HD ZC (SFP-120-2750-H)
- HERITAGE Snap Pin, 5/16" x 2-1/2", Sq 2Wire ZY (SNAPY-312-2500S)
- HERITAGE Snap Pin Sq 1Wire, Tab 5/16" x 2-1/2" ZC (SNIT-312-2500S)
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 3/8 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L (U39682.037.0250)
- Heritage Safety Pins