Shop All Tablecloths & Runners
Heritage Lace
Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black
Mfr # LF-1436XB
Zoro # G103884924
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Heritage Lace
- MFR # LF-1436XB
- Zoro # G103884924
- UPC # 734573080731
- Country of Origin China
- Category Tablecloths & Runners
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- A very contemporary look with a leaf-and-lines motif woven into the top fabric layer
- New and interesting in construction, look and feel, with black and flax yarns intertwined to give the appearance of boucle cloth
- Machine wash
- Made in U. S. A
- 100% Polyester
- Mid-weight textile
- Machine wash cold
- gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: Flax & Black
- Collection: Leaf Lines
- Size: 14 x 36"
- Weight: 0.212 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG DUAL S/O VLV 5/8X3/8X1/4 (K2904DHLF)
- MCCORMICK McCormick Culinary Freeze Dried Chives 1.35 oz. Container, PK6 (900210222)
- FRIGIDAIRE Refrigerator/Freezer, SS Color, 60-1/2" H (FFHT1425VV)
- KASON 10172000006 Latch With Strike (10172000006)
- HERITAGE LACE 8 x 12 in. Floret Doily - White - Set of 4 (FO-0812W-S)
- HERITAGE LACE 14 in. Dogwood Round Doily - White - Set of 4 (DW-1400W-S)
- HERITAGE LACE 60 x 108 in. Victorian Rose Tablecloth - Ecru (VR-60108E)
- HERITAGE LACE 60 x 84 in. Victorian Rose Tablecloth (VR-6084W)
- HERITAGE LACE 36 x 36 in. Woodland Table Topper (WL-3636W)
- HERITAGE LACE Victorian Rose Swag Pair - White (2860WS-PR)
- TOUCH OF COLOR 250' x 40" Classic Red Banquet Roll (783548)
- Heritage Lace Tablecloths & Runners