Shop All Decorative Rugs
Heritage Lace
Heritage Lace CD-1436SA Crab Damask 14 x 36 in. Runner - Sand
Mfr # CD-1436SA
Zoro # G404029666
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Heritage Lace
- MFR # CD-1436SA
- Zoro # G404029666
- UPC # 734573087655
- Country of Origin China
- Category Decorative Rugs
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Display those favorite sentiments which everyone enjoys and treasures the most
- Wall hangings add a tasteful, happy feeling to your home
- And as holders for your cards, recipes and favorite photos, it's useful as well as decorative
- Made in U. S. A.
- Color: Sand
- Collection: Crab
- Size: 14 x 36 in.
- Weight: 0.167 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Wendy Russell 'Large Bird Menagerie Ii' Canvas Art, 8x24 (WAG02571-C824GG)
- FLASH FURNITURE Drawer File Cabinet, White/Red (HZ-AP535-02-RED-WH-GG)
- WHITECAP TEAK 8in Decorative Cleat (60402)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-38)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- SAFAVIEH 2 ft. 3 in. x 6 ft. Madison Power Loomed Runner Area Rug Cream & Silver (MAD600D-26)
- STANDALONE Novi Collection Day Dreaming Woven Area Rug Runner - Blue - 2 x 8 ft. (ST3532572)
- BAXTON STUDIO Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11865-ZORO)
- LIVABLISS Ankara AKR-2300 Machine Crafted Area Rug (AKR2300-67SQ)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- LIVABLISS Tuareg TRG-2362 Outdoor Safe Area Rug (TRG2362-71010)
- Heritage Lace Decorative Rugs