Shop All Internal Retaining Rings
Heritage
Internal Retaining Ring, Steel, Zinc Plated Finish, 0.670 in Bore Dia.
Mfr # SRZ-0526
Zoro # G9144619
product price: $0.20
/ea
Sold in multiples of 110 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 0.670 in
- Material Steel
- Finish Zinc Plated
- Thickness 0.072 in
Product Information
- Brand Heritage
- MFR # SRZ-0526
- Zoro # G9144619
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.670 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Plated |
Thickness | 0.072 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Description
Split Retaining Ring .670x.526x.072"ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINKERTOOLS 2.5 in. 15 Gauge Angled Strip FN-Style Finish Nails, 5000PK (TI2742630)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK50 (WWG-187-2500-LZ)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0848CPG)
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (4454)
- HERITAGE Internal Retaining Ring, Spring Steel, Plain Finish (DRB-007)
- HERITAGE Internal Retaining Ring, Steel, Zinc Plated Finish, 1.250 in Bore Dia. (SRZ-0932)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 8 mm Bore Dia., 100 PK (M36050.008.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/2 in Bore Dia., 25 PK (HO-150ST ZD)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 44 mm Bore Dia., 25 PK (M36050.044.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 7/16 in Bore Dia., 50 PK (HO-43ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia. (VHO-175)
- Heritage Internal Retaining Rings