Shop All Spring Nuts & Cage Nuts
Heritage Industrial
Lock Nut, #8, J Shape, Phosphate Finish
Mfr # EFUN-C08038-8-1
Zoro # G100400080
product price: $0.38
/ea
Sold in multiples of 8000 for $3,040.00
$3,040.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8
- Nut Shape J
- Minimum Panel Thickness 0.045 in
- Maximum Panel Thickness 0.062 in
- Nut Finish Phosphate
Product Information
- Brand Heritage Industrial
- MFR # EFUN-C08038-8-1
- Zoro # G100400080
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #8 |
Details
Item | Lock Nut |
Nut Shape | J |
Minimum Panel Thickness | 0.045 in |
Maximum Panel Thickness | 0.062 in |
Nut Finish | Phosphate |
System of Measurement | Inch |
Description
Palnuts-SelfLocking Stamped Nuts. J-Nut ScrSz #8AorB Pnl .045-.062 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51709)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.125.3600)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (357588-100)
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 150 PK (B08450.050.0300)
- HERITAGE INDUSTRIAL Cage Nut, 3/8"-16, Zinc Electroplate Finish (EFCN-D07957-3816-3B)
- HERITAGE INDUSTRIAL Cage Nut, M5-0.80, Zinc Clear Trivalent Finish (EFCN-D07941-M508-3B)
- HERITAGE INDUSTRIAL Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7957-1420-3B)
- G.L. HUYETT Lock Nut, M6-1.00, Wax Finish (EFUR-D98580-M61-81)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Steel, Phosphate Finish (EFUN-246126001/B)
- ZORO SELECT Spring Nut, M4-0.70, U Shape, Steel, Zinc Plated Finish, 50 PK (5NCG1)
- ZORO SELECT Spring Nut, #10, J Shape, Steel, Black Phosphate Finish, 2000 PK (215066)
- Heritage Industrial Spring Nuts & Cage Nuts