Shop All Dowel Pins
Heritage Industrial
Dowel Pin Unhardened M5 x 10 CS PL
Mfr # DOWM-050-010
Zoro # G100003854
product price: $0.24
/ea
Sold in multiples of 120 for $28.80
$28.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Unhardened
- Basic Material Carbon Steel
- Fastener Finish Plain
- Rockwell Hardness HRB 80 Typical
Product Information
- Brand Heritage Industrial
- MFR # DOWM-050-010
- Zoro # G100003854
- Country of Origin Germany
- Category Dowel Pins
Dimensions
Nominal Diameter | M5.000 |
Fastener Length | 10 mm |
Overall Length | M10.00 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Unhardened |
Basic Material | Carbon Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRB 80 Typical |
Standards | DIN 7 |
Description
Dowel Pins-Metric. Dowel Pin Unhardened M5 x 10 CS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (2970PK)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Zinc Plated Finish (TRI20370LHX6-020P)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 15 PK (37621)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm 18-8 Stainless Steel, Plain Finish, 30 PK (38964)
- HERITAGE INDUSTRIAL Dowel Pin Unhardnd 3/64 x 3/16 SS300 PL (DOWS3-046-0187)
- HERITAGE INDUSTRIAL Dowel Pin Pullout 3/4 x 1 AS PL (DOWP-750-1000)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 1/8 x 3/16 SS300 PL (DOWS3-125-0187)
- HERITAGE INDUSTRIAL Dowel Pin 3/16 x 1 SS416 PL (DOWS-187-1000)
- HERITAGE INDUSTRIAL Dowel Pin 1/8 x 3/8 SS416 PL (DOWS-125-0375)
- HERITAGE INDUSTRIAL Dowel Pin 1/4 x 2-1/2 AS PL (DOW-250-2500)
- ZORO SELECT Dowel Pin, SS, 1/8 Dx1 1/2 In L, Pk25 (MS16555-633)
- Heritage Industrial Dowel Pins