Shop All Dowel Pins
Heritage Industrial
Dowel Pin Unhardened 3/32 x 1/2 SS300 PL
Mfr # DOWS3-093-0500
Zoro # G400005336
product price: $0.13
/ea
Sold in multiples of 214 for $27.82
$27.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Unhardened
- Basic Material Stainless Steel
- Material Grade 300
- Fastener Finish Plain
Product Information
- Brand Heritage Industrial
- MFR # DOWS3-093-0500
- Zoro # G400005336
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/32 in |
Fastener Length | 1/2 in |
Details
Description
Dowel Pins-Stainless. Dowel Pin Unhardened 3/32 x 1/2 SS300 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 500 PK (09385)
- SUBURBAN BOLT AND SUPPLY 1/8 X 5/8 ROLL PIN (A0570080040)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK (M04110.160.0040)
- ZORO SELECT Class 8.8, M10 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 50 PK (M01230.100.0025)
- HERITAGE INDUSTRIAL Dowel Pin Pullout 1/2 x 1/2 AS PL (DOWP-500-0500)
- HERITAGE INDUSTRIAL Dowel Pin 1/8 x 3/8 SS416 PL (DOWS-125-0375)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 3/16 x 1 SS300 PL (DOWS3-187-1000)
- HERITAGE INDUSTRIAL Dowel Pin Pullout 3/4 x 1 AS PL (DOWP-750-1000)
- HERITAGE INDUSTRIAL Dowel Pin Unhardnd 3/16 x 1-1/4 SS300 PL (DOWS3-187-1250)
- HERITAGE INDUSTRIAL Dowel Pin 1/4 x 2-1/2 AS PL (DOW-250-2500)
- MILESCRAFT Dowel Pins 5/16in, 1000pcs. Fluted, hardwood dowel pins for strong joints (5401)
- Heritage Industrial Dowel Pins