Shop All Dowel Pins
Heritage Industrial
Dowel Pin Pull Flat Vent M16 x 80 AS PL
Mfr # DOWPFM-160-080
Zoro # G000006252
product price: $2.89
/ea
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Pullout Flat Vent
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Product Information
- Brand Heritage Industrial
- MFR # DOWPFM-160-080
- Zoro # G000006252
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | M16.000 |
Fastener Length | M12.00 |
Overall Length | M80.00 |
Thread Size | M8-1.25 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Pullout Flat Vent |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Description
Dowel Pins-Metric Pull-Out. Dowel Pin Pull Flat Vent M16 x 80 AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK (UST187479)
- BOSTITCH Staples, 18 ga, Narrow Crown, 5/8 in Leg L (SX50355/8G)
- MIDWEST FASTENER Nut Insert, #12 Thrd Sz, Plastic, 10 PK (31433)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 60 mm Length, 25 PK (UST178029)
- HERITAGE INDUSTRIAL Dowel Pin Unhardnd 3/64 x 3/16 SS300 PL (DOWS3-046-0187)
- HERITAGE INDUSTRIAL Dowel Pin Pullout 3/4 x 1 AS PL (DOWP-750-1000)
- HERITAGE INDUSTRIAL Dowel Pin Unhardened 1/8 x 3/16 SS300 PL (DOWS3-125-0187)
- HERITAGE INDUSTRIAL Dowel Pin Unhardnd 3/16 x 1-1/4 SS300 PL (DOWS3-187-1250)
- HERITAGE INDUSTRIAL Dowel Pin 1/4 x 2-1/2 AS PL (DOW-250-2500)
- HERITAGE INDUSTRIAL Dowel Pin Pullout 1/2 x 1/2 AS PL (DOWP-500-0500)
- ZORO SELECT Dowel Pin, Steel, 8x100mm, PK25 (M39080.080.0100)
- Heritage Industrial Dowel Pins