Shop All Spring Nuts & Cage Nuts
Heritage Industrial
Cage Nut, M6-1.00, Zinc Electroplate Finish
Mfr # EFCN-D07956-M61-3B
Zoro # G500418128
product price: $0.35
/ea
Sold in multiples of 200 for $70.00
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Minimum Panel Thickness 2.360 in
- Maximum Panel Thickness 3.20 in
- Nut Finish Zinc Electroplate
- System of Measurement Metric
Product Information
- Brand Heritage Industrial
- MFR # EFCN-D07956-M61-3B
- Zoro # G500418128
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M6-1.00 |
Details
Item | Cage Nut |
Minimum Panel Thickness | 2.360 in |
Maximum Panel Thickness | 3.20 in |
Nut Finish | Zinc Electroplate |
System of Measurement | Metric |
Description
Threaded Nuts-Self-Retaining. Cage Nut ScrSz M6-1.0 Pnl 2.36-3.20 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38213.037.0300)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Zinc Plated (A0430160FXTZ)
- ZORO SELECT 1/2"-20 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 50 pk. (351119G)
- ZORO SELECT M3-0.50 x 14 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.030.0014)
- HERITAGE INDUSTRIAL Cage Nut, M5-0.80, Zinc Clear Trivalent Finish (EFCN-D07941-M508-3B)
- HERITAGE INDUSTRIAL Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7957-1420-3B)
- HERITAGE INDUSTRIAL Cage Nut, 3/8"-16, Zinc Electroplate Finish (EFCN-D07957-3816-3B)
- NEWPORT FASTENERS Spring Nut, 1/4"-20, Flat Shape, Steel, Not Graded, Black Phosphate Finish (421387)
- A RAYMOND TINNERMAN Cage Nut, 5/16"-18, Zinc Electroplate Finish (EFCN-D07953-5618-3B/B)
- ZORO SELECT Spring Nut, 1/4"-20, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7956-1420-3B)
- MIDWEST FASTENER Spring Nut, #10, Flat Shape, Steel, Zinc Plated Finish, 40 PK (61637)
- Heritage Industrial Spring Nuts & Cage Nuts