Shop All Spring Nuts & Cage Nuts
Heritage Industrial
Cage Nut, M5-0.80, Zinc Clear Trivalent Finish
Mfr # EFCN-D07941-M508-3B
Zoro # G500417831
product price: $0.37
/ea
Sold in multiples of 100 for $37.00
$37.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-0.80
- Minimum Panel Thickness 1.60 in
- Maximum Panel Thickness 2.70 in
- Nut Finish Zinc Clear Trivalent
- Overall Length 13.21 mm
Product Information
- Brand Heritage Industrial
- MFR # EFCN-D07941-M508-3B
- Zoro # G500417831
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M5-0.80 |
Overall Length | 13.21 mm |
Overall Width | 12.45 mm |
Details
Item | Cage Nut |
Minimum Panel Thickness | 1.60 in |
Maximum Panel Thickness | 2.70 in |
Nut Finish | Zinc Clear Trivalent |
System of Measurement | Metric |
Thickness | 0.51 |
Description
Threaded Nuts-Self-Retaining. Cage Nut ScrSz M5x0.8 Pnl .064-.105 Z3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075256)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 10 mm Steel, Zinc Plated Finish, 40 PK (73707)
- MIDWEST FASTENER 5/16"-18 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31845)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 10 PK (HX18120350-010P2)
- HERITAGE INDUSTRIAL Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7957-1420-3B)
- HERITAGE INDUSTRIAL Cage Nut, 3/8"-16, Zinc Electroplate Finish (EFCN-D07957-3816-3B)
- VAST Spring Nut, M10-32.00, Plain Finish, 25 PK (V200 10-32-25)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (381980)
- A RAYMOND TINNERMAN Spring Nut, 5/16"-18, U Shape, Phosphate Finish (EFUN-LUGS561863-4/B)
- A RAYMOND TINNERMAN Cage Nut, 5/16"-18, Zinc Electroplate Finish (EFCN-D07953-5618-3B/B)
- G.L. HUYETT Cage Nut, 5/16"-18, Zinc Electroplate Finish (EFCN-C7957-5618-3B)
- Heritage Industrial Spring Nuts & Cage Nuts