Shop All Spring Nuts & Cage Nuts
Heritage Industrial
Cage Nut, 3/8"-16, Phosphate Finish
Mfr # EFCN-C7969-3816-4
Zoro # G400417764
product price: $1.29
/ea
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Minimum Panel Thickness 0.093 in
- Maximum Panel Thickness 0.126 in
- Nut Finish Phosphate
- System of Measurement Inch
Product Information
- Brand Heritage Industrial
- MFR # EFCN-C7969-3816-4
- Zoro # G400417764
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.093 in |
Maximum Panel Thickness | 0.126 in |
Nut Finish | Phosphate |
System of Measurement | Inch |
Description
Threaded Nuts-Self-Retaining. Cage Nut 3/8-16 .093-.126 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 20 mm Length (3872)
- BSC PREFERRED Black-Oxide Alloy Steel Hex Drive Flat Head Screw 3/8-16 Thread Size 3-1/4 Long, 5PK (91253A638)
- ZORO SELECT Step Key Stock 2, 3/4 in Top W, 3/8 in Top Step H, 7/8 in Bottom W, 7/16 in Lower Step H (WWGSK24-2)
- ZORO SELECT Grade 5, 1/2 in Hex Head Cap Screw, Black Oxide Steel, 8 1/2 in L, 5 PK (U01000.050.0850)
- HERITAGE INDUSTRIAL Cage Nut, 3/8"-16, Zinc Electroplate Finish (EFCN-D07957-3816-3B)
- HERITAGE INDUSTRIAL Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7957-1420-3B)
- HERITAGE INDUSTRIAL Cage Nut, M5-0.80, Zinc Clear Trivalent Finish (EFCN-D07941-M508-3B)
- ZORO SELECT Spring Nut, #8, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT5)
- VAST Spring Nut, M8-1.25, 100 PK (V200 M8-100)
- HAMMOND 12-24 Cage Nuts, 50-Count (CAGNUT1224-50)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Zinc Plated Finish (EFUN-LUGS142059-3963/B)
- Heritage Industrial Spring Nuts & Cage Nuts