Shop All Hose Clamps
Heritage
Hose Clamp Gen Purp HD SAE 72 All SS300
Mfr # HCGP-333-072-5625
Zoro # G308168607
product price: $2.25
/ea
Sold in multiples of 10 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Series Stainless Steel
- Finish Plain
Product Information
- Brand Heritage
- MFR # HCGP-333-072-5625
- Zoro # G308168607
- Country of Origin China
- Category Hose Clamps
Details
Hose Clamp Band Material | 300 Series Stainless Steel |
Finish | Plain |
Description
Hose Clamp General Purpose Heavy Duty SAE 72 4 5 Screw 300 Series Stainless Steel Housing 300 Series Stainless Steel Band 916 Width, 300 Series Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coupler Body, (F)NPT, 1, Brass (100012)
- LEESON DC Permanent Magnet Motor, 1/2 HP, 1,750 Nameplate RPM, 56C Frame, Face/Base Mounting, 90V DC (098000.00)
- CENTURY MOTORS 1/6HP 115V 1075RPM 48Y Motor (UH1016NB)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 8 Oz. (GPL-105)
- HERITAGE Hose Clamp Quick Release SAE 128 All SS (HCQR-442-128-5625)
- HERITAGE Hose Clamp, Mini, SAE #6 All SS300 (HCMN-333-006-3125)
- HERITAGE Hose Clamp, Gen Purp, SAE #6 All SS300 (HCGP-333-006-500)
- HERITAGE Hose Clamp, Gen Purp, SAE #24 ZC/SS (HCGP-P43-024-500)
- HERITAGE Hose Clamp, Mini, SAE #5 All SS300 (HCMN-333-005-3125)
- HERITAGE Hose Clamp Quick Release SAE 152 ZCSS (HCQR-P22-152-5625)
- BREEZE Hose Clamp, Liner, SAE 36,410SS, PK10 (9436H)
- Heritage Hose Fittings