Shop All Hose Clamps
Heritage
Hose Clamp Gen Purp HD SAE 36 All SS
Mfr # HCGP-422-036-5625
Zoro # G708168610
original price:
$1.04
4% off
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 200/400 Series Stainless Steel
- Finish Plain
Product Information
- Brand Heritage
- MFR # HCGP-422-036-5625
- Zoro # G708168610
- Country of Origin United States
- Category Hose Clamps
Details
Hose Clamp Band Material | 200/400 Series Stainless Steel |
Finish | Plain |
Description
Hose Clamp General Purpose SAE 36 134 234 Screw 400 Series Stainless Steel Houseing 200 Series Stainless Steel Band 916 Width, 200 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Lockcoil (PN21AA631G)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALLS)
- TRITAN Insert Bearing, Light Duty, Cylindrical OD, Set Scrw, 1.25-in. Bore Dia., 72mm OD, 32mm Inner Ring W (CSB207-20)
- DAYTON AC Gearmotor, 130.0 in-lb Max. Torque, 55 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (3XA90)
- HERITAGE Hose Clamp, Gen Purp, SAE #48 All SS300 (HCGP-333-048-500)
- HERITAGE Hose Clamp, Gen Purp, SAE #24 ZC/SS (HCGP-P43-024-500)
- HERITAGE Hose Clamp Quick Release SAE 152 ZCSS (HCQR-P22-152-5625)
- HERITAGE Hose Clamp, Mini, SAE #5 All SS300 (HCMN-333-005-3125)
- HERITAGE Hose Clamp, Mini, SAE #6 All SS300 (HCMN-333-006-3125)
- HERITAGE Hose Clamp TBolt 300SS Band SAE 76 (HCTB-P333-325-750)
- X1 TOOLS 3/4 Hose Clamp 2 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0750x2)
- Heritage Hose Fittings