Shop All Hitch Pins
Heritage
Hitch Pin Swivel Lock, 3/8"x2-3/4", Zc, Clr
Mfr # HPSL-0375-2750
Zoro # G9106590
product price: $4.75
/ea
Sold in multiples of 8 for $38.00
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Swivel Lock
- Basic Material Medium Carbon Steel
- Fastener Finish Zinc
- Pin Dia. 3/8"
- Usable Length 2-3/4"
Product Information
- Brand Heritage
- MFR # HPSL-0375-2750
- Zoro # G9106590
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 3/8" |
Usable Length | 2-3/4" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Swivel Lock |
Basic Material | Medium Carbon Steel |
Fastener Finish | Zinc |
Item | Hitch Pin Swivel Lock,3/8"x2-3/4",Zinc,Clear |
Description
Hitch Pin Swivel Lock,3/8 In.x2-3/4 In.,Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0250)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (54267)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1, PK50 (U51260.031.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0540-188)
- HERITAGE Detent Pin, 3/8" x 2", Medium CSZ, Clear (DTP-0375-2000)
- HERITAGE Detent Pin, 3/4"x3-1/2", Medium CSZ, Clear (DTP-0750-3500)
- HERITAGE Bent Pin, 5/8" x 5", Low CSZ, Clear (BTP-0625-5000)
- HERITAGE Detent Pin, 1/2" x 3", Medium CSZ, Clear (DTP-0500-3000)
- HERITAGE Hitch Pin Red Hd, 1-1/8" x 8-1/2", Clip (HPR-1125-8500)
- HERITAGE Detent Pin, 5/8" x 2", Medium CSZ, Clear (DTP-0625-2000)
- MIDWEST FASTENER 1/4" x 1-1/2" 18-8 Stainless Steel Cotterless Hitch Pins 4PK (930043)
- Heritage Hitch Pins