Shop All Hitch Pins
Heritage
Hitch Pin Square Handle, 1-3/8"x8", Zc
Mfr # HP-1375-8000S
Zoro # G9106435
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Square Handle
- Basic Material Medium Carbon Steel
- Material Grade C1035-1045
- Fastener Finish Zinc
- Pin Dia. 1-3/8"
Product Information
- Brand Heritage
- MFR # HP-1375-8000S
- Zoro # G9106435
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 1-3/8" |
Usable Length | 8" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Square Handle |
Basic Material | Medium Carbon Steel |
Material Grade | C1035-1045 |
Fastener Finish | Zinc |
Item | Hitch Pin Square Handle,1-3/8"x8",Zinc |
Description
Hitch Pin Square Handle,1-3/8 In.x8 In.,Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A180)
- ZORO SELECT Flat Washer, Fits Bolt Size 1X2" , 18-8 Stainless Steel Plain Finish, 250 PK (10032WN188)
- ZORO SELECT Binding Barrel, #8-32, 3/16 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK (5MA78)
- ARP 1/4-20 X 1.000 12PT SS BOLTS (611-1000)
- HERITAGE Hitch Pin Round Handle, 1"x6", Zinc, Yellow (HP-1000-6000R)
- HERITAGE Detent Pin, 1/2"x5-1/2", Medium CSZ, Clear (DTP-0500-5500)
- HERITAGE Detent Pin, 1/2" x 4", Medium CSZ, Clear (DTP-0500-4000)
- HERITAGE Detent Pin, 5/16" x 4", Medium CSZ, Clear (DTP-0312-4000)
- HERITAGE Detent Pin, 5/8" x 6", Medium CSZ, Clear (DTP-0625-6000)
- HERITAGE Hitch Pin Round Handle, 5/8"x4-1/2", Zc (HP-0625-4500R)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 3/8x4 3/8 L (U39666.037.0400)
- Heritage Hitch Pins