Shop All Hitch Pins
Heritage
Hitch Pin Round Handle, 5/8"x4-1/2", Zc
Mfr # HP-0625-4500R
Zoro # G9106216
Sold in multiples of 5 for $18.45
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Hitch Pin - Round Handle
- Basic Material C1035-1045
- Material Grade C1035-1045
- Fastener Finish Zinc
- Pin Dia. .625" (5/8)
Product Information
- Brand Heritage
- MFR # HP-0625-4500R
- Zoro # G9106216
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | .625" (5/8) |
Usable Length | 4.500" (4-1/2) |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Hitch Pin - Round Handle |
Basic Material | C1035-1045 |
Material Grade | C1035-1045 |
Fastener Finish | Zinc |
Item | Hitch Pin Round Handle,5/8"x4-1/2",Zinc |
Includes | Hitch Pin Clip |
Description
Hitch Pin Round Handle,5/8 In.x4-1/2 In.,Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tubular Rivet, 3/16 in Dia., Aluminum Body, 1000 PK (MPA-6)
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.300.1000)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA16)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 2" Lg, 10 PK (39744)
- HERITAGE Hitch Pin Round Handle, 3/4"x4", Zc, Chain (HPL-0750-4000R)
- HERITAGE Detent Pin, 5/8" x 2", Medium CSZ, Clear (DTP-0625-2000)
- HERITAGE Detent Pin, 5/8" x 4", Medium CSZ, Clear (DTP-0625-4000)
- HERITAGE Hitch Pin Square Handle, 1-3/8"x8", Zc (HP-1375-8000S)
- HERITAGE Hitch Pin Round Handle, 7/8"x7", Zc (HP-0875-7000R)
- HERITAGE Detent Pin, 1/2"x5-1/2", Medium CSZ, Clear (DTP-0500-5500)
- MIDWEST FASTENER 3/16" x 1" Zinc Plated Steel Cotterless Hitch Pins 8PK (930102)
- Heritage Hitch Pins