Shop All External Retaining Rings
Heritage
External Retaining Ring, Spring Steel Phosphate Finish
Mfr # EATON-1117-2
Zoro # G808171367
product price: $2.55
/ea
Sold in multiples of 8 for $20.40
$20.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Spring Steel
- Finish Phosphate
- System of Measurement Inch
- Width 0.156
Product Information
- Brand Heritage
- MFR # EATON-1117-2
- Zoro # G808171367
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Width | 0.156 |
Details
Item | Retaining Ring |
Type | External |
Material | Spring Steel |
Finish | Phosphate |
System of Measurement | Inch |
Description
Eaton Ring External 1943 Carbon Spring Steel Phosphate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07141.060.0050)
- PRIME-LINE Machine Screw, Pan Head Phillips Drive 1/4 in-20X5/8in, Zinc, 50-Pack (9127777)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 2, Hot Dipped Galvanized, 1-1/16 in Ht, 5 PK (U08111.125.0001)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 25 PK (M07000.120.0075)
- HERITAGE X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 7/16 in Shaft Dia (XRING-0437)
- HERITAGE X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 1/2 in Shaft Dia (XRING-0500)
- ROTOR CLIP External-E Retaining Ring, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia (SHI-125)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 48 mm Shaft Dia, 25 PK (M36000.048.0001)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 19 mm Shaft Dia (DSH-19SA)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 50 PK (U36200.018.0001)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (36753)
- Heritage External Retaining Rings