Shop All Bathroom Sink Faucets
Heritage
Dual Handle 8" to 16" Mount, 3 Hole KB1971PX 8" Widespread Lavatory Faucet w, Polished chrome
Mfr # KB1971PX
Zoro # G3067734
Free Shipping & Returns
$207.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8" to 16"
- Number of Holes 3
- Mounting Type Widespread
- Finish Polished chrome
Product Information
- Brand Heritage
- MFR # KB1971PX
- Zoro # G3067734
- UPC # 663370064852
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" to 16" |
Number of Holes | 3 |
Mounting Type | Widespread |
Finish | Polished chrome |
Handle Type | Cross |
Number of Handles | 2 |
Item | KB1971PX 8" Widespread Lavatory Faucet w |
Residential / Commercial | Residential |
Material | Brass |
Description
Item KB1971PX 8 In. Widespread Lavatory Faucet w
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-E74-317ABCP)
- DURA FAUCET RV LAVATORY FAUCET W/SMOKED ACRYLIC KNOBS - BISQUE PARCHMENT (DF-PL700S-BQ)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 in Pipe Size (438420)
- WOODFORD MFG 1/2 in. PEX x 20 in. L Freezeless Brass Model 19 Anti-Rupture Sillcock (19PX-20)
- HERITAGE Dual Handle 4" Mount, 3 Hole KB1601PX 4" Centerset Lavatory Faucet wi, Polished chrome (KB1601PX)
- SPEAKMAN Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (S-3762-E)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Brushed Nickel (7075200.295)
- SLOAN H790A Cp Stop Asm 1 In Adj W/Vr Cap (3308876)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-615-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- MOEN Eva Two-Handle Bathroom Faucet (6410)
- Heritage Bathroom Sink Faucets