Shop All Bathroom Sink Faucets
Heritage
Dual Handle 4" Mount, 3 Hole KB1605PX 4" Centerset Lavatory Faucet wi, Oil Rubbed Bronze
Mfr # KB1605PX
Zoro # G3067664
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- Finish Oil Rubbed Bronze
Product Information
- Brand Heritage
- MFR # KB1605PX
- Zoro # G3067664
- UPC # 663370016288
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Centerset |
Finish | Oil Rubbed Bronze |
Handle Type | Cross |
Number of Handles | 2 |
Item | KB1605PX 4" Centerset Lavatory Faucet wi |
Residential / Commercial | Residential |
Material | Brass |
Description
Item KB1605PX 4 In. Centerset Lavatory Faucet wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Wall Mount, 3 Hole, Double Knee Pedal, Stainless, Wash Station (56WSL-0.5)
- ALLPOINTS Lock, Drain, Dome, 4" (1021206)
- VIEGA ProPress XL-C Xl-C Reducer P X P, 3 X 4 (20730)
- DELTA Delta Hdf Single-Setting Hand Shower (RPW324HDF)
- HERITAGE Dual Handle 4" Mount, 3 Hole KB1601PX 4" Centerset Lavatory Faucet wi, Polished chrome (KB1601PX)
- DELTA Dual Handle 5-1/2" to 10-1/2" Mount, 3-hole 8" wall installation Hole Service Specialty Faucet (28T9-AC)
- DELTA Single Handle Vessel Bathroom Faucet (759-RB-DST)
- TEMPLETON Single Handle Lavatory Wall Mount Vessel Filler - Brushed Nickel (TE2635655)
- KINGSTON BRASS Restoration Basin Tap Faucet, Polished Chrome (KS3201AX)
- KOHLER Hint Sc Lav Faucet (97060-4-2MB)
- T&S BRASS Manual Single Hole Mount, 1 Hole Pre-Rinse Add-On Faucet, Chrome (B-0155)
- Heritage Bathroom Sink Faucets