Shop All Bathroom Sink Faucets
Heritage
Dual Handle 4" Mount, 3 Hole KB1601PX 4" Centerset Lavatory Faucet wi, Polished chrome
Mfr # KB1601PX
Zoro # G3067524
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- Finish Polished chrome
Product Information
- Brand Heritage
- MFR # KB1601PX
- Zoro # G3067524
- UPC # 663370014963
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Centerset |
Finish | Polished chrome |
Handle Type | Lever |
Number of Handles | 2 |
Item | KB1601PX 4" Centerset Lavatory Faucet wi |
Residential / Commercial | Residential |
Material | Brass |
Description
Item KB1601PX 4 In. Centerset Lavatory Faucet wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-110-120V)
- MIDWEST FASTENER 3/8" Brass Compression Sleeves 1 12PK (35705)
- DANCO Stem Am Stnd - H/C Ll (9D0017484E)
- DURA FAUCET CLASSICAL ARC SPOUT RV LAVATORY FAUCET - BRUSHED SATIN NICKEL (DF-PL620C-SN)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81000-XL)
- MOEN Knob Handle Kit, Tub And Shower (98039)
- KOHLER Composed Widespread Bathroom Sink Fau (73060-4-TT)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Center-Center Fitting Size: 4" (L-6172-BN)
- HOMEWERKS CHR SGL HD Basin Faucet (3210-150-CH-BC-Z)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated (930-369CP)
- Heritage Bathroom Sink Faucets