Shop All Hitch Pins
Heritage
Detent Pin, 7/16"x2-1/16", Medium CSZ, Clr
Mfr # DTP-0437-2062
Zoro # G9105629
product price: $1.59
/ea
Sold in multiples of 14 for $22.26
$22.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Medium Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 7/16"
- Usable Length 2-1/16"
Product Information
- Brand Heritage
- MFR # DTP-0437-2062
- Zoro # G9105629
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 7/16" |
Usable Length | 2-1/16" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Medium Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Item | Detent Pin,7/16"x2-1/16",Medium Carbon Steel Zinc,Clr |
Description
Detent Pin,7/16 In.x2-1/16 In.,Medium Carbon Steel Zinc,Clr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Spring Nut, #10-24, J Shape, Steel, Zinc Plated Finish, 16 PK (61632)
- ZORO SELECT Socket Set Screw, Gr M3, Cup, 4mm L, PK100 (M07840.030.0004)
- RECOIL Helical Insert, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (27103)
- NEWPORT FASTENERS Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (532720-100)
- HERITAGE Bent Pin, 1/2" x 4", Low CSZ, Clear (BTP-0500-4000)
- HERITAGE Hitch Pin Round Handle, 1-1/2"x8", Chain (HPL-1500-8000R)
- HERITAGE Detent Pin, 1/2"x5-1/2", Medium CSZ, Clear (DTP-0500-5500)
- HERITAGE Detent Pin, 5/8" x 6", Medium CSZ, Clear (DTP-0625-6000)
- HERITAGE Detent Pin, 1/4" x 1/2", Medium CSZ, Clear (DTP-0250-0500)
- HERITAGE Detent Pin, 3/8" x 1.3", Medium CSZ, Clear (DTP-0375-1300)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1/2x4 3/4L (U39666.050.0400)
- Heritage Hitch Pins