Shop All Hitch Pins
Heritage
Detent Pin, 5/16"x3-1/2", Medium CSZ, Clear
Mfr # DTP-0312-3500
Zoro # G9105321
Sold in multiples of 20 for $23.80
$23.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Medium Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 5/16"
- Usable Length 3-1/2"
Product Information
- Brand Heritage
- MFR # DTP-0312-3500
- Zoro # G9105321
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 5/16" |
Usable Length | 3-1/2" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Medium Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Item | Detent Pin,5/16"x3-1/2",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,5/16 In.x3-1/2 In.,Medium Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 31/64 in Ht, 25 PK (U08161.056.0002)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.685 in L, Steel, 25 PK (U69135.037.0150)
- BSC PREFERRED High-Strength Steel Threaded Rod 7/16-20 Thread Size 4 Long (90322A263)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36864)
- HERITAGE Hitch Pin Round Handle, 5/8"x4-1/2", Zc (HP-0625-4500R)
- HERITAGE Hitch Pin Swivel Lock, 3/8"x2-3/4", Zc, Clr (HPSL-0375-2750)
- HERITAGE Detent Pin, 1/4" x 1", SS 316, Plain (DTPS6-0250-1000)
- HERITAGE Hitch Pin Round Handle, 1/2"x5-3/4", Chain (HPL-0500-5750R)
- HERITAGE Detent Pin, 3/16" x 2", SS 300, Plain (DTPS-0187-2000)
- HERITAGE Hitch Pin Red Hd, 5/8" x 4-1/4", Clip (HPR-0625-4250)
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 5-3/4 ZY (HP-0500-5750R)
- Heritage Hitch Pins