Shop All Hitch Pins
Heritage
Detent Pin, 5/16" x 5/8", Medium CSZ, Clear
Mfr # DTP-0312-0625
Zoro # G9105166
product price: $0.80
/ea
Sold in multiples of 500 for $400.00
$400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Medium Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 5/16"
- Usable Length 5/8"
Product Information
- Brand Heritage
- MFR # DTP-0312-0625
- Zoro # G9105166
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 5/16" |
Usable Length | 5/8" |
Details
Description
Detent Pin,5/16 In. x 5/8 In.,Medium Carbon Steel Zinc,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Thread Repair Kit, Knife Thread Inserts, M8-1.25, Plain Stainless Steel, 10 Inserts (1011-0209)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38206.037.0001)
- ZORO SELECT Spring Pin, Slot, 1/4x1/16 L, PK100 (5BU67)
- ZORO SELECT Wood Screw, #12, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0300)
- HERITAGE Detent Pin, 5/16"x3-1/2", Medium CSZ, Clear (DTP-0312-3500)
- HERITAGE Hitch Pin 12 x 534 Rnd wLyrd Clip (HPLN-0500-5750R)
- HERITAGE Detent Pin, 3/16" x 2", SS 300, Plain (DTPS-0187-2000)
- HERITAGE Detent Pin, 1/2" x 3", Medium CSZ, Clear (DTP-0500-3000)
- HERITAGE Detent Pin, 5/8" x 2", Medium CSZ, Clear (DTP-0625-2000)
- HERITAGE Hitch Pin Round Handle, 7/8"x7", Zc (HP-0875-7000R)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 5/8x6 1/2 L (WWG-HP-005)
- Heritage Hitch Pins