Shop All Hitch Pins
Heritage
Detent Pin, 5/16" x 3", SS 316, Plain
Mfr # DTPS6-0312-3000
Zoro # G1533012
product price: $2.89
/ea
Sold in multiples of 8 for $23.12
$23.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Plain
- Pin Dia. 5/16"
Product Information
- Brand Heritage
- MFR # DTPS6-0312-3000
- Zoro # G1533012
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 5/16" |
Usable Length | 3" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Item | Detent Pin,5/16" x 3",SS 316,Plain |
Description
Detent Pin,5/16 In. x 3 In.,SS 316,Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70654.025.0150)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 50 PK (UST235924)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.016.0150)
- ZORO SELECT Wing Nut, #8-32, Zinc Alloy, Zinc Plated, 15/64 in Ht, 1-1/32 in Max Wing Span, 25 PK (4CAR4)
- HERITAGE Detent Pin, 3/8" x 4", SS 300, Plain (DTPS-0375-4000)
- HERITAGE Detent Pin, 5/8" x 6", Medium CSZ, Clear (DTP-0625-6000)
- HERITAGE Detent Pin, 3/8"x3-1/2", Medium CSZ, Clear (DTP-0375-3500)
- HERITAGE Detent Pin, 3/4" x 4", Medium CSZ, Clear (DTP-0750-4000)
- HERITAGE Hitch Pin Round Handle, 1-1/2"x8", Chain (HPL-1500-8000R)
- HERITAGE Hitch Pin Round Handle, 7/8"x7", Zc (HP-0875-7000R)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 1/2 x 3" L (U39667.050.0300)
- Heritage Hitch Pins