Shop All Hitch Pins
Heritage
Detent Pin, 5/16" x 2-1/2", SS 316, Plain
Mfr # DTPS6-0312-2500
Zoro # G9105997
Sold in multiples of 8 for $18.80
$18.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Plain
- Pin Dia. 5/16"
Product Information
- Brand Heritage
- MFR # DTPS6-0312-2500
- Zoro # G9105997
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 5/16" |
Usable Length | 2-1/2" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Item | Detent Pin,5/16" x 2-1/2",SS 316,Plain |
Description
Detent Pin,5/16 In. x 2-1/2 In.,SS 316,Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 30 PK (X1E-CON-ANC-DRY-1000x30)
- ORGILL BULK NAILS NAIL SNKR VC 16D 3-1/4IN 50LB (00065192)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 25 PK (4ZU35)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (33346)
- HERITAGE Detent Pin, 5/16" x 4", Medium CSZ, Clear (DTP-0312-4000)
- HERITAGE Detent Pin, 1/2" x 6", Medium CSZ, Clear (DTP-0500-6000)
- HERITAGE Detent Pin, 1" x 5", Medium CSZ, Clear (DTP-1000-5000)
- HERITAGE Detent Pin, 1/4" x 1/2", Medium CSZ, Clear (DTP-0250-0500)
- HERITAGE Hitch Pin Round Handle, 1/2"x3-1/2", Zc (HP-0500-3500R)
- HERITAGE Detent Pin, 5/16" x 3", SS 316, Plain (DTPS6-0312-3000)
- APEX TOOL GROUP 1X4-1/2 Hitch Pin (T3899744)
- Heritage Hitch Pins