Shop All Hitch Pins
Heritage
Detent Pin, 3/16" x 3", Medium CSZ, Clear
Mfr # DTP-0187-3000
Zoro # G9105026
product price: $0.83
/ea
Sold in multiples of 30 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pins
- Basic Material Medium Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. .188" (3/16)
- Usable Length 3.000" (3)
Product Information
- Brand Heritage
- MFR # DTP-0187-3000
- Zoro # G9105026
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | .188" (3/16) |
Usable Length | 3.000" (3) |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pins |
Basic Material | Medium Carbon Steel |
Fastener Finish | Zinc Clear |
Item | Detent Pin,3/16" x 3",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,3/16 In. x 3 In.,Medium Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Galvanized Finish, 8 ga, 220 PK (4NET3)
- MIDWEST FASTENER Eye Bolt 5/32", Stainless Steel, 20 PK (65141)
- GRIP-RITE Pneumatic Nail, 2-3/8 in L, Bright, Round Head, 30 Degrees (GRSP8DR4M)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x5/16, PK100 (U07810.037.0031)
- HERITAGE Hitch Pin Red Hd, 3/4" x 6-1/2", Clip (HPR-0750-6500)
- HERITAGE Detent Pin, 1/4" x 2", SS 300, Plain (DTPS-0250-2000)
- HERITAGE Detent Pin, 1" x 5", Medium CSZ, Clear (DTP-1000-5000)
- HERITAGE Hitch Pin Round Handle, 1/2"x3-1/2", Zc (HP-0500-3500R)
- HERITAGE Detent Pin 38 x 214 MCS ZC (DTP-0375-2250)
- HERITAGE Detent Pin, 3/4"x4-1/2", Medium CSZ, Clear (DTP-0750-4500)
- MIDWEST FASTENER 3/4" x 4" Grade 5 Steel Red Headed Hitch Pins (51137)
- Heritage Hitch Pins