Shop All Hitch Pins
Heritage
Detent Pin, 1/4" x 2", SS 316, Plain
Mfr # DTPS6-0250-2000
Zoro # G9106067
Sold in multiples of 12 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Plain
- Pin Dia. 1/4"
Product Information
- Brand Heritage
- MFR # DTPS6-0250-2000
- Zoro # G9106067
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 1/4" |
Usable Length | 2" |
Details
Description
Detent Pin,1/4 In. x 2 In.,SS 316,Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO L Series 1/2 in. Length 1/4 in. Crown 18 Gauge Galvanized Staples Box Of 10000 (L08BAB)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 130 PK (54427)
- ALLIED TITANIUM Grade 5, 3/8"-16 Structural Bolt, Titanium, 1 in L (0004270)
- BOSTITCH Stanley Bostitch FN1532-1M 2 in. Finish Nail; 15 Guage - 1000 Pack (104141)
- HERITAGE Detent Pin, 3/8" x 4", SS 300, Plain (DTPS-0375-4000)
- HERITAGE Detent Pin, 7/16" x 2", Medium CSZ, Clear (DTP-0437-2000)
- HERITAGE Detent Pin, 7/16" x 5", Medium CSZ, Clear (DTP-0437-5000)
- HERITAGE Detent Pin, 1/2"x5-1/2", Medium CSZ, Clear (DTP-0500-5500)
- HERITAGE Detent Pin, 5/16"x2-1/2", Medium CSZ, Clear (DTP-0312-2500)
- HERITAGE Detent Pin, 3/8" x 6", Medium CSZ, Clear (DTP-0375-6000)
- G.L. HUYETT Hitch Pin Rnd Handle 5/8 x 5 ZY (HPL-0625-5000R)
- Heritage Hitch Pins