Shop All Hitch Pins
Heritage
Detent Pin, 1/2" x 3", Medium CSZ, Clear
Mfr # DTP-0500-3000
Zoro # G9105559
Sold in multiples of 9 for $22.05
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Medium Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/2"
- Usable Length 3"
Product Information
- Brand Heritage
- MFR # DTP-0500-3000
- Zoro # G9105559
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2" |
Usable Length | 3" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Medium Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Item | Detent Pin,1/2" x 3",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,1/2 In. x 3 In.,Medium Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain, 10 PK (12805 6)
- MIDWEST FASTENER .088" x 2-3/4" Zinc Plated Steel Safety Pins 6PK (68368)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG516)
- MIDWEST FASTENER Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02563)
- HERITAGE Detent Pin, 5/16"x3-1/2", Medium CSZ, Clear (DTP-0312-3500)
- HERITAGE Detent Pin, 3/4" x 3", Medium CSZ, Clear (DTP-0750-3000)
- HERITAGE Detent Pin, 5/16" x 4", Medium CSZ, Clear (DTP-0312-4000)
- HERITAGE Detent Pin, 7/16"x2-1/16", Medium CSZ, Clr (DTP-0437-2062)
- HERITAGE Hitch Pin Red Hd, 1" x 4-1/2", Clip (HPR-1000-4500)
- HERITAGE Detent Pin, 3/16" x 1-1/2", SS 316, Plain (DTPS6-0187-1500)
- MIDWEST FASTENER 3/8" x 1" Zinc Plated Steel Cotterless Hitch Pins 5PK (930141)
- Heritage Hitch Pins