Shop All Cotter Pins
Heritage
Cotter Pin, 5/16" x 6", Carbon Steel, Zinc
Mfr # CP-312-6000
Zoro # G9088515
product price: $0.77
/ea
Sold in multiples of 50 for $38.50
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Standard
- Basic Material Steel
- Pin Dia. 5/16 in
- Fastener Length 6 in
Product Information
- Brand Heritage
- MFR # CP-312-6000
- Zoro # G9088515
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 6 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Standard |
Basic Material | Steel |
Fastener Finish | Zinc |
Item | Cotter Pin,5/16" x 6",Carbon Steel,Zinc |
Material | Carbon Steel |
Description
Cotter Pin,5/16 In. x 6 In.,Carbon Steel,Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Black Steel Flat Head Phillips Drive, 8 PK (79463)
- MERRYCHEF M3 Cage Nut (105005)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 3/4x6 L (U39665.075.0525)
- ITW Cab Screw, #8 Thrd Sz, 1-1/2 in Lg (114073)
- HERITAGE Cotter Pin, 7/16" x 6", Carbon Steel, Zinc (CP-437-6000)
- HERITAGE Bridge Cotter Pin Dbl Lp, .158"x3.55", Clr (BPD-0158)
- HERITAGE Cotter Pin, 1/4" x 1-1/4", CS PL (CPP-250-1250)
- HERITAGE Cotter Pin, 1/4" x 5", Carbon Steel, Zinc (CP-250-5000)
- HERITAGE Cotter Pin, 3/16" x 4-1/2", CSZ (CP-187-4500)
- HERITAGE Cotter Pin, 7/16" x 3-1/2", CSZ (CP-437-3500)
- ZORO SELECT 5/16X5 PIN COTTER ZINC (31280PC)
- Heritage Cotter Pins