Shop All Cotter Pins
Heritage
Cotter Pin, 3/8" x 1-3/4", CSZ
Mfr # CP-375-1750
Zoro # G9088725
Sold in multiples of 150 for $54.00
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Standard
- Basic Material Steel
- Pin Dia. 3/8 in
- Fastener Length 1 3/4 in
Product Information
- Brand Heritage
- MFR # CP-375-1750
- Zoro # G9088725
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 1 3/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Standard |
Basic Material | Steel |
Fastener Finish | Clear Zinc Plated |
Item | Cotter Pin,3/8" x 1-3/4",CSZ |
Description
Cotter Pin,3/8 In. x 1-3/4 In.,CSZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 5/8"-18, Steel, Plain, 1 in H, 2 PK (CPB171)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0150)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07151.040.0008)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07150.062.0150)
- HERITAGE Cotter Pin Wedge Fast, 5/16"x2-1/2" CS PL (CPW-312-2500)
- HERITAGE Cotter Pin, 3/8" x 7", Carbon Steel, Zinc (CP-375-7000)
- HERITAGE Cotter Pin, 7/32" x 1-1/4", CSZ (CP-218-1250)
- HERITAGE Cotter Pin, M5 x 63mm, Carbon Steel, Zinc (CPMZ-050-063)
- HERITAGE Cotter Pin, 1/8" x 5", SS300 PL (CPS-125-5000)
- HERITAGE Cotter Pin, 3/16" x 4-1/2", CSZ (CP-187-4500)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 6.3mm, PK100 (M39350.063.0080)
- Heritage Cotter Pins