Shop All Cotter Pins
Heritage
Cotter Pin, 1/4" x 1-1/4", CS PL
Mfr # CPP-250-1250
Zoro # G9090405
Sold in multiples of 200 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Standard
- Basic Material Steel
- Pin Dia. 1/4 in
- Fastener Length 1 1/4 in
Product Information
- Brand Heritage
- MFR # CPP-250-1250
- Zoro # G9090405
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 1 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Standard |
Basic Material | Steel |
Fastener Finish | Plain |
Item | Cotter Pin,1/4" x 1-1/4",CS PL |
Description
Cotter Pin,1/4 In. x 1-1/4 In.,CS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Suspender Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM227120N)
- ZORO SELECT Arch Barrel, #12-24, 1 9/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain (Z5129)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38093.100.0001)
- MIDWEST FASTENER Toggle Bolt, 1-3/4" L, Steel, 100 PK (04112)
- HERITAGE Cotter Pin, 3/8" x 7", Carbon Steel, Zinc (CP-375-7000)
- HERITAGE Cotter Pin, 1/4" x 5", SS300 PL (CPS-250-5000)
- HERITAGE Cotter Pin, 3/8" x 1-3/4", CSZ (CP-375-1750)
- HERITAGE Cotter Pin, 5/16" x 6", Carbon Steel, Zinc (CP-312-6000)
- HERITAGE Cotter Pin, 7/16" x 3-1/2", CSZ (CP-437-3500)
- HERITAGE Cotter Pin, 1/8" x 5", SS300 PL (CPS-125-5000)
- FARMEX S07092700 PIN 3/16 IN CLIP (7092500)
- Heritage Cotter Pins