Shop All Pin Assortments
Heritage
Clevis Pin Universal Asst CSZ 40 pcs.
Mfr # DISP-CLPU40
Zoro # G9085091
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Number of different sizes 21
- Material Carbon Steel
- Basic Material Steel
Product Information
- Brand Heritage
- MFR # DISP-CLPU40
- Zoro # G9085091
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 21 |
Details
Item | Clevis Pin Universal Asst Carbon Steel Zinc 40 pcs. |
System of Measurement | Inch |
Clevis Pin Type | Pin |
Material | Carbon Steel |
Basic Material | Steel |
Product Type | Pins Assortment |
Fastener Finish | Zinc |
Number of Pieces | 40 |
Type | Universal |
Contains | CLPUZ-0187-2000 (3); CLPUZ-0250-1000 (3); CLPUZ-0250-2000 (2); CLPUZ-0250-3000 (2); CLPUZ-0312-1000 (3); CLPUZ-0312-2000 (2); CLPUZ-0312-3000 (2); CLPUZ-0375-1500 (3); CLPUZ-0375-2000 (2); CLPUZ-0375-3000 (2); CLPUZ-0375-4000 (1); CLPUZ-0437-2000 (2); CLP |
Description
Clevis Pin Universal Asst Carbon Steel Zinc 40 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (W38300)
- LINDSTROM Class 10.9, M8 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (HF10080251-100P1)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.25 in L, Steel Body, 45 PK (350820-2)
- STANLEY ENGINEERED FASTENING Rivet Nut, #8-32 Thread Size, 0.499 in L, Rubber, 25 PK (347012/666)
- HERITAGE Cotter Pin Asst CSZ 1500 pcs. (DISP-CP1500)
- G.L. HUYETT Spring Pin, ZC Assort, 50pcs. (DISP-SP50)
- HANDI-CHEK Metric Spring Pin Assort 375pc (DISP-SPM375)
- HANDI-CHEK Bridge Pin Asst CS ZC 74pc (DISP-BP074)
- ZORO SELECT Taper Pin Asst, Std, Stl, 100 Pcs, 46 Sizes (TPKIT46100)
- ITW BEE LEITZKE Cotter Pin Asst, 18-8,550 Pcs, 7 Sizes (WWG-DISP-CPS550HC)
- ITW BEE LEITZKE Coiled Spring Pin Asst, Std, Plain, 270 PC (WWG-DISP-SPC204)
- Heritage Pin Assortments