Shop All Clevis Pins
Heritage
Clevis Pin Universal, 7/16"x4", LowCSZ, Clr
Mfr # CLPUZ-0437-4000
Zoro # G9083579
product price: $1.19
/ea
Sold in multiples of 17 for $20.23
$20.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Universal
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Product Information
- Brand Heritage
- MFR # CLPUZ-0437-4000
- Zoro # G9083579
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .438" (7/16) |
Usable Length | 2.266 to 3.766 in |
Fastener Length | 2.266" - 3.766" |
Head Dia. (In.) | .560" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Universal |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Item | Clevis Pin Universal,7/16"x4",Low Carbon Steel Zinc,Clr |
Used With | BP-211 |
Description
Clevis Pin Universal,7/16 In.x4 In.,Low Carbon Steel Zinc,Clr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 100 PK (U51090.037.0001)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK (PFM1411420)
- ZORO SELECT Set Screw, M3 x 0.50mm, 16mm L, PK100 (M51260.030.0016)
- HERITAGE Snap Pin, Rd 2Wire, 1/4" x 1-3/4" ZC (SNAT-250-1750R)
- HERITAGE Clevis Pin, 1" x 6-1/2", LCS PL (CLP-1000-6500)
- HERITAGE Clevis Pin SAE, 3/16"x.58", Low CSZ, Clear (CLPSAEZ-0187)
- HERITAGE Clevis Pin, 1-3/8" x 6", MCS PL (CLP-1375-6000)
- HERITAGE Clevis Pin, 1/4" x 5", LCS PL (CLP-0250-5000)
- HERITAGE Clevis Pin, 9/16" x 4", Low CSZ, Clear (CLPZ-0562-4000)
- HERITAGE Clevis Pin Universal, 1/2" x 3", LCS PL (CLPU-0500-3000)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0325)
- Heritage Clevis Pins