Shop All Clevis Pins
Heritage
Clevis Pin Universal, 3/8" x 2", LCS PL
Mfr # CLPU-0375-2000
Zoro # G9083518
product price: $0.46
/ea
Sold in multiples of 50 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Universal
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Plain
Product Information
- Brand Heritage
- MFR # CLPU-0375-2000
- Zoro # G9083518
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .375" (3/8) |
Usable Length | 0.540 to 1.790 in |
Fastener Length | .540" - 1.790" |
Head Dia. (In.) | .500" (1/2) |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Universal |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Item | Clevis Pin Universal,3/8" x 2",LCS PL |
Used With | BP-213 |
Description
Clevis Pin Universal,3/8 In. x 2 In.,LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Not Graded, Black Oxide, 17/64 in Ht, 100 PK (HNI5031LH-100BX)
- GRIP-RITE Wood Screw, #8, 2-1/2 in, Bugle Head Phillips Drive, 86 PK (PTN212S1)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK50 (U51260.031.0075)
- ZORO SELECT #10-32 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0026)
- HERITAGE Clevis Pin, 1/4" x 1-3/4", SS316 PL (CLPS6-0250-1750)
- HERITAGE Clevis Pin, 1-3/8" x 4", MCS PL (CLP-1375-4000)
- HERITAGE Clevis Pin, 9/16" x 2-1/4", LCS PL (CLP-0562-2250)
- HERITAGE Clevis Pin, 3/4"x2-1/2", Low CSZ, Yellow (CLPY-0750-2500)
- HERITAGE Clevis Pin, 1/4" x 2-1/4", SS316 PL (CLPS6-0250-2250)
- HERITAGE Clevis Pin, 1-1/2" x 3", MCS PL (CLP-1500-3000)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0112)
- Heritage Clevis Pins