Shop All Clevis Pins
Heritage
Clevis Pin SAE, 3/16"x.58", Low CSZ, Clear
Mfr # CLPSAEZ-0187
Zoro # G0067967
product price: $0.09
/ea
Sold in multiples of 200 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin SAE
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Product Information
- Brand Heritage
- MFR # CLPSAEZ-0187
- Zoro # G0067967
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .188" (3/16) |
Usable Length | 0.440 in |
Fastener Length | .440" |
Head Dia. (In.) | .310" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin SAE |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Item | Clevis Pin SAE,3/16"x.58",Low Carbon Steel Zinc,Clear |
Standards | ASME B18.8.1 |
Used With | CP-062-0312 |
Description
Clevis Pin SAE,3/16 In.x.58 In.,Low Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (N01060.062.0450)
- G.L. HUYETT Clevis Pin Universal 3/8 x 2-1/2 LCS ZC (CLPUZ-0375-2500)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish, 900 PK (L38211.100.0001)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, Steel, 1/4"-10 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8139957)
- HERITAGE Clevis Pin, 1" x 7", LCS PL (CLP-1000-7000/B)
- HERITAGE Clevis Pin, 1-1/8" x 3", MCS PL (CLP-1125-3000)
- HERITAGE Clevis Pin, 3/8" x 3-1/2", SS316 PL (CLPS6-0375-3500)
- HERITAGE Clevis Pin, 3/4" x 3", LCS PL (CLP-0750-3000/B)
- HERITAGE Clevis Pin, 1/4" x 2-1/4", SS316 PL (CLPS6-0250-2250)
- HERITAGE Clevis Pin, 1-3/8" x 9", MCS PL (CLP-1375-9000)
- HHIP 0.419" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0419)
- Heritage Clevis Pins