Shop All Clevis Pins
Heritage
Clevis Pin Cotterless, 1/4"x3-1/2", Zc, Clr
Mfr # CLPCZ-0250-3500
Zoro # G9082407
product price: $0.93
/ea
Sold in multiples of 30 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Cotterless
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc
Product Information
- Brand Heritage
- MFR # CLPCZ-0250-3500
- Zoro # G9082407
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | .250" (1/4) |
Usable Length | 3 1/4 in |
Fastener Length | 3.250" (3-1/4) |
Head Dia. (In.) | .370" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Cotterless |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc |
Item | Clevis Pin Cotterless,1/4"x3-1/2",Zinc,Clear |
Description
Clevis Pin Cotterless,1/4 In.x3-1/2 In.,Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (U04104.125.0250)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.030.0006)
- MIDWEST FASTENER Hex Nut, #6-32, 18-8 Stainless Steel, Not Graded, 100 PK (05265)
- ZORO SELECT Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0300)
- HERITAGE Clevis Pin, 1" x 6", LCS PL (CLP-1000-6000/B)
- HERITAGE Clevis Pin, 7/8" x 6", LCS PL (CLP-0875-6000/B)
- HERITAGE Clevis Pin, 1-3/8" x 9", MCS PL (CLP-1375-9000)
- HERITAGE Clevis Pin, 1-1/2" x 9", MCS PL (CLP-1500-9000)
- HERITAGE Clevis Pin, 1/4" x 1-3/4", SS316 PL (CLPS6-0250-1750)
- HERITAGE Clevis Pin, 1" x 7", LCS PL (CLP-1000-7000/B)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0450)
- Heritage Clevis Pins