Shop All Clevis Pins
Heritage
Clevis Pin, 3/8"x2", Low CSZ, Yellow
Mfr # CLPY-0375-2000/B
Zoro # G9083691
product price: $0.42
/ea
Sold in multiples of 27 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Yellow
Product Information
- Brand Heritage
- MFR # CLPY-0375-2000/B
- Zoro # G9083691
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | .375" (3/8) |
Usable Length | 1 49/64 in |
Fastener Length | 1.766" (1-49/64) |
Head Dia. (In.) | .500" (1/2) |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Yellow |
Item | Clevis Pin,3/8"x2",Low Carbon Steel Zinc |
Used With | BP-213 |
Description
Clevis Pin,3/8 In.x2 In.,Low Carbon Steel Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK (U04181.087.0002)
- MIDWEST FASTENER Rivet Nut, M6-1.0 Thread Size, 26mm L, Rubber, 5 PK (39474)
- ZORO SELECT Grade 5, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L (U01060.125.0500)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 50 PK (U04104.025.0375)
- HERITAGE Clevis Pin, 3/8" x 3-3/4", Low CSZ, Clear (CLPZ-0375-3750)
- HERITAGE Clevis Pin, 1/4" x 5", LCS PL (CLP-0250-5000)
- HERITAGE Clevis Pin, 1/4" x 1-3/4", SS316 PL (CLPS6-0250-1750)
- HERITAGE Clevis Pin Cotterless, 1/4"x3-1/2", Zc, Clr (CLPCZ-0250-3500)
- HERITAGE Clevis Pin, 3/8" x 1-1/4", LCS PL (CLP-0375-1250/B)
- HERITAGE Clevis Pin Universal, 1/4"x1-1/2", LCS PL (CLPU-0250-1500)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0075)
- Heritage Clevis Pins