Shop All Clevis Pins
Heritage
Clevis Pin, 3/4"x2-1/2", Low CSZ, Yellow
Mfr # CLPY-0750-2500
Zoro # G9084209
product price: $1.59
/ea
Sold in multiples of 14 for $22.26
$22.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Yellow
Product Information
- Brand Heritage
- MFR # CLPY-0750-2500
- Zoro # G9084209
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .750" (3/4) |
Usable Length | 2 17/64 in |
Fastener Length | 2.266" (2-17/64) |
Head Dia. (In.) | .934" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Yellow |
Item | Clevis Pin,3/4"x2-1/2",Low Carbon Steel Zinc |
Used With | BP-211 |
Description
Clevis Pin,3/4 In.x2-1/2 In.,Low Carbon Steel Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Brad Nail, 1-5/8 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX18EAA)
- ZORO SELECT T-Nut, 4 Prongs, #8-32, Steel, Zinc Plated, 0.208 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (0804NT4)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (N01062.025.0100)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375 x1 In L, PK25 (WWG-CLP-197)
- HERITAGE Clevis Pin, 1/2" x 1-3/4", Low CSZ, Clear (CLPZ-0500-1750/B)
- HERITAGE Clevis Pin, 9/16" x 2-1/4", LCS PL (CLP-0562-2250)
- HERITAGE Clevis Pin, 3/4" x 5", LCS PL (CLP-0750-5000/B)
- HERITAGE Clevis Pin Universal, 3/8" x 2", LCS PL (CLPU-0375-2000)
- HERITAGE Clevis Pin, 3/4"x5", Low CSZ, Yellow (CLPY-0750-5000)
- HERITAGE Clevis Pin, 1/4" x 1-3/4", SS316 PL (CLPS6-0250-1750)
- ZORO SELECT Clevis Pin, Steel, 0.50x1 23/64L, PK10 (WWG-CLPSAE-006)
- Heritage Clevis Pins