Shop All Clevis Pins
Heritage
Clevis Pin, 1"x5", Low CSZ, Yellow
Mfr # CLPY-1000-5000
Zoro # G9084385
product price: $4.99
/ea
Sold in multiples of 250 for $1,247.50
$1,247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Yellow
Product Information
- Brand Heritage
- MFR # CLPY-1000-5000
- Zoro # G9084385
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1.000" (1) |
Usable Length | 4 45/64 in |
Fastener Length | 4.703" (4-45/64) |
Head Dia. (In.) | 1.184" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Yellow |
Item | Clevis Pin,1"x5",Low Carbon Steel Zinc |
Used With | BP-210 |
Description
Clevis Pin,1 In.x5 In.,Low Carbon Steel Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 2.70 mm Ht, 100 PK (M51090.050.0001)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M3-0.50, Stainless Steel, Plain Finish (36590)
- ZORO SELECT 1/2"-13 Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11122.050.0001)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 100 PK (U51050.016.0200)
- HERITAGE Clevis Pin, 9/16" x 1-1/2", LCS PL (CLP-0562-1500)
- HERITAGE Clevis Pin, 7/8" x 8", LCS PL (CLP-0875-8000)
- HERITAGE Clevis Pin, 3/4" x 3", LCS PL (CLP-0750-3000/B)
- HERITAGE Clevis Pin, 3/8"x2", Low CSZ, Yellow (CLPY-0375-2000/B)
- HERITAGE Standard Clevis Pin, 5/16 in Pin Dia (CLPS6-0312-4000)
- HERITAGE Clevis Pin, 1-3/8" x 9", MCS PL (CLP-1375-9000)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0250)
- Heritage Clevis Pins