Shop All Clevis Pins
Heritage
Clevis Pin, 1/4" x 5", Low CSZ, Clear
Mfr # CLPZ-0250-5000
Zoro # G9084656
Sold in multiples of 50 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
Product Information
- Brand Heritage
- MFR # CLPZ-0250-5000
- Zoro # G9084656
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | .250" (1/4) |
Usable Length | 4 55/64 in |
Fastener Length | 4.859" (4-55/64) |
Head Dia. (In.) | .370" |
Details
Description
Clevis Pin,1/4 In. x 5 In.,Low Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1 in L, 25 PK (FBHEXB38161P25)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Steel, Grade 2, Zinc Plated Finish (3536)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Stainless Steel, 316, Plain Finish (U55070.031.2400)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 25 PK (PFM1411460)
- HERITAGE Clevis Pin Universal, 1/2" x 3", LCS PL (CLPU-0500-3000)
- HERITAGE Clevis Pin, 7/8" x 8", LCS PL (CLP-0875-8000)
- HERITAGE Clevis Pin, 1-3/8" x 9", MCS PL (CLP-1375-9000)
- HERITAGE Clevis Pin, 3/4"x2-1/2", Low CSZ, Yellow (CLPY-0750-2500)
- HERITAGE Clevis Pin, 1-1/8" x 8", MCS PL (CLP-1125-8000)
- HERITAGE Clevis Pin, 9/16" x 1-1/2", LCS PL (CLP-0562-1500)
- ZORO SELECT Precision Clevis Pin 54 Usable Lg (PIN301M10X60)
- Heritage Clevis Pins