Shop All Clevis Pins
Heritage
Clevis Pin, 1/4" x 5", LCS PL
Mfr # CLP-0250-5000
Zoro # G9081138
product price: $0.74
/ea
Sold in multiples of 40 for $29.60
$29.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Plain
Product Information
- Brand Heritage
- MFR # CLP-0250-5000
- Zoro # G9081138
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | .250" (1/4) |
Usable Length | 4 55/64 in |
Fastener Length | 4.859" (4-55/64) |
Head Dia. (In.) | .370" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Item | Clevis Pin,1/4" x 5",LCS PL |
Used With | BP-213 |
Description
Clevis Pin,1/4 In. x 5 In.,LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M30 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 5 PK (M04100.300.0180)
- MIDWEST FASTENER 7/16" Black Phosphate Steel Pushnut Bolt Retainers 40PK (76307)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07000.100.0025)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100 (U39350.006.0075)
- HERITAGE Clevis Pin, 1-3/8" x 6", MCS PL (CLP-1375-6000)
- HERITAGE Clevis Pin Cotterless, 1/4"x3-1/2", Zc, Clr (CLPCZ-0250-3500)
- HERITAGE Clevis Pin, 1"x3-1/4", Low CSZ, Yellow (CLPY-1000-3250)
- HERITAGE Clevis Pin, 1-3/8" x 9", MCS PL (CLP-1375-9000)
- HERITAGE Clevis Pin, 3/4"x2-1/2", Low CSZ, Yellow (CLPY-0750-2500)
- HERITAGE Clevis Pin, 1/4" x 1-3/4", SS316 PL (CLPS6-0250-1750)
- LOCOLOC 3/16" x 17/32" Locoloc Clevis Pin, Stainless Steel (PI1-4)
- Heritage Clevis Pins