Shop All Clevis Pins
Heritage
Clevis Pin, 1" x 6-1/2", LCS PL
Mfr # CLP-1000-6500
Zoro # G0067921
Sold in multiples of 4 for $19.40
$19.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Low Carbon Steel
- Fastener Finish Plain
Product Information
- Brand Heritage
- MFR # CLP-1000-6500
- Zoro # G0067921
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1.000" (1) |
Usable Length | 6 13/64 in |
Fastener Length | 6.203" (6-13/64) |
Head Dia. (In.) | 1.184" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Item | Clevis Pin,1" x 6-1/2",LCS PL |
Used With | BP-210 |
Description
Clevis Pin,1 In. x 6-1/2 In.,LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Flange Nut, 3/8"-16, Steel, Grade 8, Zinc Plated (962-012D)
- MIDWEST FASTENER Coupling Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 9/16 in Hex Wd (76245)
- USA INDUSTRIALS #6-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 5/8 in Length, 25 PK (ZSCRW-540)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0050)
- HERITAGE Clevis Pin, 7/8" x 6", LCS PL (CLP-0875-6000/B)
- HERITAGE Clevis Pin, 1"x3-1/2", Low CSZ, Yellow (CLPY-1000-3500)
- HERITAGE Clevis Pin, 1-1/4" x 3", MCS PL (CLP-1250-3000)
- HERITAGE Clevis Pin, 1-1/8" x 3", MCS PL (CLP-1125-3000)
- HERITAGE Clevis Pin, 3/8" x 3-1/2", SS316 PL (CLPS6-0375-3500)
- HERITAGE Clevis Pin, 3/8" x 1-1/4", LCS PL (CLP-0375-1250/B)
- ZORO SELECT Clevis Pin, 18-8, 0.250 x1/2 L, PK10 (WWG-CLPS-163)
- Heritage Clevis Pins