Shop All Clevis Pins
Heritage
Clevis Pin, 1-1/2" x 9", MCS PL
Mfr # CLP-1500-9000
Zoro # G9082398
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Standard
- Pin Head Type Flat Head
- Basic Material Medium Carbon Steel
- Fastener Finish Plain
Product Information
- Brand Heritage
- MFR # CLP-1500-9000
- Zoro # G9082398
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1.500" (1-1/2) |
Usable Length | 8 3/8 in |
Fastener Length | 8.375" (8-3/8) |
Head Dia. (In.) | 2.000" (2) |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Standard |
Pin Head Type | Flat Head |
Basic Material | Medium Carbon Steel |
Fastener Finish | Plain |
Item | Clevis Pin,1-1/2" x 9",MCS PL |
Used With | BP-235 |
Description
Clevis Pin,1-1/2 In. x 9 In.,MCS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0050)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-32 X 3/4in Black Ox Coat Steel 25PK (9177802)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0400)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x1/2, PK100 (SSKCIA0250050USA-100BX)
- HERITAGE Clevis Pin Cotterless, 1/4"x3-1/2", Zc, Clr (CLPCZ-0250-3500)
- HERITAGE Clevis Pin, 3/4"x5", Low CSZ, Yellow (CLPY-0750-5000)
- HERITAGE Standard Clevis Pin, 5/16 in Pin Dia (CLPS6-0312-4000)
- HERITAGE Clevis Pin Universal, 1/2" x 3", LCS PL (CLPU-0500-3000)
- HERITAGE Clevis Pin, 1" x 7", LCS PL (CLP-1000-7000/B)
- HERITAGE Clevis Pin, 1/4" x 5", LCS PL (CLP-0250-5000)
- ZORO SELECT Clevis Pin, Hdlss, 3/16x1 1/32 L, w/2 Rings (WWG-HLPGRR-025)
- Heritage Clevis Pins