Shop All Pin Assortments
Heritage
Bridge Cotter Pin Asst SS PL 70 pcs.
Mfr # DISP-BPSS70
Zoro # G9091507
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of different sizes 5
- Material Stainless Steel
- Product Type Pins Assortment
- Number of Pieces 70
Product Information
- Brand Heritage
- MFR # DISP-BPSS70
- Zoro # G9091507
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 5 |
Details
Item | Bridge Cotter Pin Asst SS PL 70 pcs. |
System of Measurement | Inch |
Material | Stainless Steel |
Product Type | Pins Assortment |
Number of Pieces | 70 |
Type | Cotter |
Contains | BPS-228 (20); BPS-237 (10); BPS-239 (20); BPS-227 (10); BPS-210 (10) |
Description
Bridge Cotter Pin Asst SS PL 70 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.016.0050)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 7/16 in L, Nylon Body, 20 PK (27RT250440)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0463-188)
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Stainless Steel, 316, Plain Finish (U55070.019.7200)
- HERITAGE Clevis Pin Universal Asst CSZ 40 pcs. (DISP-CLPU40)
- HERITAGE Cotter Pin Asst CSZ 1500 pcs. (DISP-CP1500)
- ITW BEE LEITZKE Clevis Pin Asst, Std, 18-8,120 Pcs, 12Sizes (WWG-DISP-CLPS120-1)
- G.L. HUYETT Coiled Spring Pin Assort 250pcs. (DISP-SPC250)
- ITW BEE LEITZKE Cotter Pin Asst, LCS, Zinc, 550 Pcs, 7 Sizes (WWG-DISP-CP550)
- ZORO SELECT Pin Assortment, Low Carbon Steel, 2306 pcs (CPS1PJC6GR)
- ZORO SELECT Assortment, Spring Pin (SLPIN156219)
- Heritage Pin Assortments