Shop All Trash Bags
Heritage
48 gal Trash Bags, 42 in x 48 in, Premium, 1 mil, Green, 100 PK
Mfr # Y8448YE R01
Zoro # G4186951
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Premium
- Material Bioplast
- Thickness 1 mil
- Size 42 in x 48 in
- Color Green
Product Information
- Brand Heritage
- MFR # Y8448YE R01
- Zoro # G4186951
- UPC # 98241117656
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 42 in x 48 in |
Height | 48 in |
Width | 42 in |
Details
Capacity | 48 gal |
Strength Rating | Premium |
Material | Bioplast |
Thickness | 1 mil |
Color | Green |
Item | Trash Bags |
Package Configuration | 5 Rolls of 20 Bags |
Bags Per Roll | 100 |
Seal | Star |
Application | Can Liner |
Weight | 18.6 lbs |
Standards | BPI Certified; Conforms to ASTM D6400 Standards |
Description
Heritage Biotuf Compostable Can Liners, 48 gal, 1 mil, 42" x 48", Green, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Plunger, Toilet Bowl Brush And Caddy Set, 2PK (1024)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- 3M 47 in Dust Cloth Holder, Black, Plastic (55937)
- STEELCOAT STEELCOAT FG-P9934-10A Drum Liner, 55 gal Capacity, 2 mil Thick, Clear (FG-P9934-10A)
- HERITAGE 32 gal Trash Bags, 34 in x 48 in, Premium, 1 mil, Green, 100 PK (Y6848YE R01)
- HERITAGE 23 gal Trash Bags, 0.55 mil (14 Micron), Natural, 10 PK (HERZ5845HNR01)
- HERITAGE 7 gal Trash Bags, 0.24 mil (6 Micron), Natural, 40 PK (HERZ4022RNR01)
- HERITAGE 16 gal Trash Bags, 33 in x 24 in, 0.24 mm, Natural, 20 PK (HERZ4833RNR01)
- HERITAGE 16 gal Trash Bags, 24 in x 32 in, Premium, 0.7 mil, Black, 500 PK (H4832HK)
- HERITAGE 45 gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 1.5 mil, Black, 100 PK (X8046AK)
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 11 microns, Clear, 200 PK (VALH4348N12)
- Heritage Trash Bags