Hercules

Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Megaloc, Blue, Paste


original price: $15.99
17% off
new price: $13.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Application Improves Seal on Threads
  • Color Blue
  • Begins to Harden Immediate
  • Performance Temp. Range -50 Degrees to 400 Degrees F
  • Specific Gravity 1.2
See all product information

Product Information

Dimensions

Size 8 oz
Container Size 9.6 fl oz

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series Megaloc, Container Size 9.6 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -50 Degrees F, Maximum Operating Pressure for Gases 2,600 psi, Maximum Operating Pressure for Liquids 12,000 psi, Color Blue, For Fluid Type Air, Butane, Diesel Fuel Oil, Fuels, Kerosene, Petroleum, Natural Gas, Potable Water, Propane, Steam, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.