Shop All Pipe Thread Sealants
Hercules
Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, Real Tuff, White, Paste
Mfr # 15615
Zoro # G7500726
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Improves Seal on Threads
- Color White
- Standards 20 CFR OSHA 1910.1200, NSF/ANSI 61
- Container Type Brush-Top Can
- Performance Temp. Range -200 Degrees to 550 Degrees F
Product Information
- Brand Hercules
- MFR # 15615
- Zoro # G7500726
- UPC # 032628156159
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 4 oz |
Container Size | 4.8 fl oz |
Description
Pipe Thread Sealant, Cure Type Non-Hardening, Series Real Tuff, Container Size 4.8 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 550 Degrees F, Minimum Operating Temperature -200 Degrees F, Maximum Operating Pressure for Gases 2,600 psi, Maximum Operating Pressure for Liquids 12,000 psi, Color White, For Fluid Type Air, Alcohol, Butane, Diesel Fuel Oil, Fuels, Kerosene, Petroleum, Natural Gas, Propane, Steam, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, Silver, 6"x60 yd. (427)
- J-B WELD Epoxy Adhesive, Two 5 fl oz Tubes, Dark Gray, 1:1 Mixing Ratio, 6 hr Functional Cure (8281)
- FASTCAP Fastedge Peel & Stick Edge Tape 250' Roll Unfinished Red Oak (FESW.1516.250.RO)
- DAP Joint Compound, 1 gal, Pail, White, Premium Lightweight (10120)
- HERCULES Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Real Tuff, White, Paste (15620)
- HERCULES Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Pro Dope, Gray, Paste (15427)
- HERCULES All Purpose, High Performance Pipe Thread Sealant, 4 oz, Blue (15703)
- HERCULES Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Megaloc, Blue, Paste (15806)
- HERCULES Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Pro Dope, Gray, Paste (15420)
- HERCULES Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Megaloc, Blue, Paste (15808)
- THRIFCO PLUMBING #23710 1.75-OZ Tube T Plus 2 Pipe Thread Sealant with PTFE (6311999)
- Hercules Pipe Thread Sealants